Beli radio rig di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEIERWEI Radio Rig
    Mulai

    Rp1.299.900

    WEIERWEI Radio Rig
    Deskripsi:
    Weierwei VEV-UV9800 Rig Frekuensi Dualband VHF UHF 136-174MHz & 400-438MHzPower 25 Watt
    atribut:
    • Power (W): 25
  2. Alinco Radio Rig
    Mulai

    Rp2.999.900

    Alinco Radio Rig
    Deskripsi:
    Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
  3. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  4. SHOWA PVC Gloves (Sarung Tangan)
    Mulai

    Rp31.900

    SHOWA PVC Gloves (Sarung Tangan)
    Deskripsi:
    -Since the hem is made thick, they are easy to wear and hard to get twisted even if they are thin.-Since it is thin and soft, you can make the best of the fingertip sense.-The inner surface of the glove is applied to slip-on processing, smooth to remove and wear.
  5. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  6. Yaesu Radio Rig
    Mulai

    Rp2.799.900

  7. Deli Safety/Protection Goggles (Kacamata Safety)
    Mulai

    Rp26.900

    Deli Safety/Protection Goggles (Kacamata Safety)
    atribut:
    • Package Type: PE Bag
    • Main Material: PC
  8. Icom Radio Rig
    Mulai

    Rp7.499.900

  9. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  10. Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp659.900

    Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat and Cover: New Gerogia
    • Frame: Oval Pipe
    • Diameter (mm): 22.2
    • Pipe Dimensions: 26x16.5x1.2
    • Finishing (micron): Chrome Plating 20
    • Back Rest: Foam 30
    • Cubication (m³): 0.33
    • Packing Dimensions (m³): 560x430x1340
    • Seat (mm): Rebounded + Foam 55
  11. IMJ Safety Vest with 2 Pocket
    15%
    Mulai

    Rp109.900

    IMJ Safety Vest with 2 Pocket
    Deskripsi:
    Safety vest with 2 pocket and scotlight.
  12. Sharp Freezer (Lemari Pembeku)
    Mulai

    Rp3.199.900

    Sharp Freezer (Lemari Pembeku)
    Deskripsi:
    Full InsulationBody yang lebih tebal memastikan suhu tidak cepat berubah
    atribut:
    • Cooling System: Direct Cooling System
  13. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  14. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  15. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  16. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
Daftar Harga radio rig Terbaru October 2026
WEIERWEI Radio RigRp1.299.900
Alinco Radio RigRp2.999.900
Motorola Radio Rig (HT) XiR M3688Rp4.999.900
SHOWA PVC Gloves (Sarung Tangan)Rp31.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
Yaesu Radio RigRp2.799.900
Deli Safety/Protection Goggles (Kacamata Safety)Rp26.900
Icom Radio RigRp7.499.900
Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Rp4.099.900
Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Rp659.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)